SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End-Load Rack, 23 3/4x28 3/4x67 7/8, White

RUBBERMAID| Zoro #: G1310723| Mfr #: FG332000OWHT

$529.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lbHeight: 67-7/8"Caster Temp. Rating: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310723 Mfr #: FG332000OWHT
Load Capacity: 300 lbHeight: 67-7/8"
Caster Temp. Rating: 176 Degrees FMaterial: Plastic/Steel
Item: End-Load RackNumber of Slots: 18
Construction: Plastic/SteelDepth: 28-3/4
Color: off WhiteCaster Type: 2 Swivel, 2 Lockable
Width: 23-3/4Country of Origin (subject to change): United States

Description

End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of Slots 18, Color Off White, Material Plastic/Steel, Temp. Rating 176 F, Caster Type 2 Swivel, 2 Lockable, Caster Material Rubber

Reviews