Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Housekeeping Cart, Black, 24-3/4 in.H

  • Zoro #: G0086147
  • Mfr #: 1902465

$439.44

  • Cart Product Grouping: Executive Quick Cart
  • Trash Bag Capacity: None
  • Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1902465 Specifications

  • Zoro #: G0086147
  • Mfr #: 1902465
Cart Product Grouping: Executive Quick Cart Trash Bag Capacity: None
Color: Black Wheel Material: Polyurethane
Wheel Type: Solid Wheel Diameter: 4"
Cart Shelf Configuration: None Number of Shelves: 1
Shelf Count: None Includes: Large Quick Cart Caddy
Cart Material: Plastic Overall Length: 22"
Overall Width: 15" Lockable: No
Overall Height: 24-3/4" Item: Housekeeping Cart
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Executive Quick Cart, Shelf Count None, Cart Shelf Configuration None, Color Black, Trash Bag Capacity None, Lockable No, Cart Material Plastic, Overall Length 22 In., Overall Width 15 In., Overall Height 24-3/4 In., Wheel Type Solid, Includes Large Quick Cart Caddy, Wheel Diameter 4 In., Wheel Material Polyurethane, Housekeeping Cart

Reviews of Rubbermaid #1902465