Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extendable Duster, Cotton, 15-1/4"L

  • Zoro #: G0500263
  • Mfr #: FGT11000GY00

$26.26

  • Item: Extendable Duster
  • Length: 35-1/4" to 52-1/8"
  • Head Width: 3-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FGT11000GY00 Specifications

  • Zoro #: G0500263
  • Mfr #: FGT11000GY00
Item: Extendable Duster Length: 35-1/4" to 52-1/8"
Head Width: 3-1/2" Color: Gray
Disposable: No Head Material: Cotton
Color Coding System: No Includes: Extension Handle And Launderable Head Included
For Use With: Mfr. No. FGT19900WH00 Handle Style: Extendable
Handle Material: Plastic Features: The Sensible Solution To Routine Overhead Dusting. The Super Hiduster(R) Tool Extends Up To 51" (4.25 Feet) To Reach High Areas. All Hiduster(R) Heads Are Launderable For Long Product Life. All Hiduster(R) Tools Feature Telescoping Handle For Simple And Efficient Overhead Use.
Series: HiDuster(R) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Rubbermaid Extendable Duster. Color: Gray, Series: HiDuster(R), Handle Material: plastic.

Reviews of Rubbermaid #FGT11000GY00