Rubbermaid Commercial
Extendable Duster, Cotton, 15-1/4"L, Length: 51 in
Mfr # FGT12000GY00
Zoro # G2018003
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cotton
- Handle Material Plastic
- For Use With Mfr. No. FGT19900WH00
- Disposable No
- Head Width 3 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L FGT11000GY00
- RUBBERMAID COMMERCIAL Duster Head, Cotton FGT19900WH00
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L FGQ85000BK00
- RUBBERMAID COMMERCIAL Replacement Head for Hauser Plus Antimicrobial Overhead Duster, White FGT19900WH00
- RUBBERMAID COMMERCIAL Overhead Dusting Tool, Angled Head, 51"L Handle GY, PK 12 RCPT12000GYCT
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, PK6 FGQ85300WH00
- RUBBERMAID COMMERCIAL Wand Duster Replacement, Green RCPQ85100GN
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 48" Microfiber Dust Pads W/ Fringe, Green - RCPQ449 FGQ44900 GR00
- RUBBERMAID COMMERCIAL QuickConn Flexible Dusting Wand, Black RCPQ85000BK
- VORTEX W9202 Telescoping Cloth Duster VO359797
- TOUGH GUY Duster, Microfiber, 23"L 6PVX8
- Rubbermaid Commercial Dusters