Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Extension Handle Adapter, Plastic, Black

  • Zoro #: G3076184
  • Mfr #: FGQ70100BK00
$8.80
  • Length: 1 3/32 in
  • Handle Material: Plastic
  • Handle Color: Black
See full product details
Orders over $75 ship free.

Rubbermaid #FGQ70100BK00 Specifications

  • Zoro #: G3076184
  • Mfr #: FGQ70100BK00
  • Length: 1 3/32 in
  • Handle Material: Plastic
  • Handle Color: Black
  • Item: Extension Handle Adapter
  • Broom Connection Type: Quick Connect
  • Features: Allows use of standard threaded tools with Quick connect handles & poles
  • Color: Black
  • Broom Handle Tip Material: Plastic
  • Dia.: 7/8"
  • Material: Plastic
  • Length (Straight Wireway): 1 3/32 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Handle Adapter, Material Plastic, Length 1 3/32 in

Reviews of Rubbermaid #FGQ70100BK00