Extension Handle, Aluminum, Yellow

RUBBERMAID| Zoro #: G1665255| Mfr #: FGQ77000YL00

$78.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowItem: Extension HandleLength: 72" to 144"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665255 Mfr #: FGQ77000YL00
Color: YellowItem: Extension Handle
Length: 72" to 144"Broom Handle Tip Material: Metal
Material: AluminumFeatures: Quick Connect, Extension Pole
Dia.: 2"For Use With: Mfr. No. 1855312, 1863894, FGQ55000, FGQ56000, 1863893, FGQ57000, FGQ58000, FGQ59000, FGQ59500, FGQ85500, 1867396, FGQ85600, FGQ86100, FGQ87100, FGQ88100, FGQ89100,
Includes: Mfr. No. 1855312, 1863894, FGQ55000, FGQ56000, 1863893, FGQ57000, FGQ58000, FGQ59000, FGQ59500, FGQ85500, 1867396, FGQ85600, FGQ86100, FGQ87100, FGQ88100, FGQ89100,Broom Connection Type: Quick Connect
Country of Origin (subject to change): China

Description

Extension Handle, Mop Style Flat, Mop Connection Type Quick Connect, Handle Length 72 In. to 144 In., For Use With Mfr. No. 1855312, 1863894, FGQ55000, FGQ56000, 1863893, FGQ57000, FGQ58000, FGQ59000, FGQ59500, FGQ85500, 1867396, FGQ85600, FGQ86100, FGQ87100, FGQ88100, FGQ89100,, Handle Material Metal, Handle Color Yellow, Color Coding System No

Reviews