Skip to Main Content
customer-service Help
Rubbermaid

Extnsion Hndle, Alumnm, Yellw, 72 in, 216 in

Rubbermaid Extnsion Hndle, Alumnm, Yellw, 72 in, 216 in FGQ77500YL00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$140.69
  • Length: 6 to 18 ft
  • Handle Material: Aluminum
  • Handle Color: Yellow
See full product details
This item ships free.
Total: $140.69

Rubbermaid #FGQ77500YL00 Specifications

  • Length: 6 to 18 ft
  • Handle Material: Aluminum
  • Handle Color: Yellow
  • Item: Extension Handle
  • Material: Aluminum
  • Includes: Mfr. No. 1855312, 1863894, FGQ55000, FGQ56000, 1863893, FGQ57000, FGQ58000, FGQ59000, FGQ59500, FGQ85500, 1867396, FGQ85600, FGQ86100, FGQ87100, FGQ88100, FGQ89100,
  • Color: Yellow
  • Broom Connection Type: Quick Connect
  • Features: Quick Connect, Extension Pole
  • For Use With: 1855312, 1863893, 1863894, 1867396, FGQ55000, FGQ56000, FGQ57000, FGQ58000, FGQ59000, FGQ59500, FGQ85500, FGQ85600, FGQ86100, FGQ87100, FGQ88100, FGQ89100
  • Handle Length: 72 in to 216 in
  • Mop Connection Type: Quick Connect
  • Dia.: 2"
  • Broom Handle Tip Material: Metal
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Extension Handle, Mop Style Flat, Mop Connection Type Quick Connect, Handle Length 72 in to 216 in, For Use With 1855312, 1863893, 1863894, 1867396, FGQ55000, FGQ56000, FGQ57000, FGQ58000, FGQ59000, FGQ59500, FGQ85500, FGQ85600, FGQ86100, FGQ87100, FGQ88100, FGQ89100, Handle Material Aluminum, Handle Color Yellow, Color Coding System No

Reviews of Rubbermaid #FGQ77500YL00