Literature Holder Cart Bag, Black, Fabric

RUBBERMAID| Zoro #: G1346703| Mfr #: FG617800BLA

$47.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1/4"
Item: Literature Holder Cart Bag
Overall Width: 10-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346703 Mfr #: FG617800BLA
Overall Length: 1/4"Item: Literature Holder Cart Bag
Overall Width: 10-1/2"Material: Fabric
Overall Height: 28"Color: Black
Country of Origin (subject to change): China

Description

Literature Holder Cart Bag, Length 10 1/2 In, Height 28 In, Width 1/4 In, Material Fabric, Color Black, For Use With G1587083, G0764172, 2RPH2

Reviews