Rubbermaid Commercial
23 gal Square Trash Can, Gray, 15 1/2 in Dia, None, Polyethylene
Mfr # FG356988GRAY
Zoro # G3856894
Free Shipping & Returns
$75.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Square
- Material Polyethylene
- Height 31 in
- Width 15 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, 15 1/2 in Dia, None, Polyethylene FG356988BLA
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, 15 1/2 in Dia, None, Polyethylene FG356988BEIG
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, None, LLDPE FG295500BLA
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® Plastic Step On Container, Front Step - 13 Gallon, Gray - 1883602 1883602*
- RUBBERMAID COMMERCIAL 8 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene 1883600
- RUBBERMAID COMMERCIAL 28-1/8Qt Wastebasket FG295600BEIG
- RUBBERMAID COMMERCIAL Rubbermaid Steel Round Open Top Trash Can WGalvanized Liner, 15 Gallon, High Gloss Black FGR32EGLBK
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim 1883606 Plastic Step On Container, Front Step 24 Gallon Gray 1883606
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - Yellow FG263200YEL
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel HLS23DOT
- JUSTRITE 55 gal Round Trash Can, Red/Gray, 23 3/4 in Dia, None, Steel 26455
- Rubbermaid Commercial Trash Cans