Rubbermaid Commercial
Trolley/Dolly, 500 lb.
Mfr # FG440100BLA
Zoro # G3440263
$207.99
8% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 32 1/2 in
- Overall Width 20 1/2 in
- Color Black
- Load Capacity 500 lb
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. FG447100BLA
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. FG443600BLA
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. FG440000BLA
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. FG446600BLA
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 30 in x 7ft, Black RCP 4471 BLA
- RUBBERMAID COMMERCIAL Platform Truck, 2500 lb, 60"L x 30" W Deck 2154629
- RUBBERMAID COMMERCIAL Platform Truck, 2,000 lb Capacity, 24 x 36 x 7, Black FG440600BLA
- RUBBERMAID COMMERCIAL Platform Truck, Heavy-Duty, 1200 lb., Black RCP 4436-10 BLA
- RUBBERMAID COMMERCIAL Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity FG440600BLA
- DAYTON Standard Platform Truck, 2000 lb., 36 In L 13X471
- PROSOURCE ProSource PH3001GX Large Platform Cart, 880 lb Weight Capacity, 35-3/4 in L x 24 in W Platform PH3001GX
- Rubbermaid Commercial Platform Trucks