Rubbermaid Commercial
Standard Platform Truck, 2000 lb.
Mfr # FG446600BLA
Zoro # G0656686
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$795.00
Key Features
- Overall Height 41 5/8 in
- Overall Length 60 in
- Overall Width 30 in
- Color Black
- Load Capacity 2,000 lb
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 30 in x 7ft, Black RCP 4471 BLA
- RUBBERMAID COMMERCIAL Rubbermaid FG446600BLA Plastic Deck Platform Truck 60 x 30 2000 Lb Capacity FG446600BLA
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. FG440000BLA
- RUBBERMAID COMMERCIAL Rubbermaid® FG440100BLA Triple® Trolley 3-In-1 Platform Truck 500 Lb. Cap. FG440100BLA
- RUBBERMAID COMMERCIAL Side Panel Truck, 48 In. L, 24 In. W FG448600BLA
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. FG444100BLA
- RUBBERMAID COMMERCIAL Platform Truck, Heavy-Duty, 500 lb., Black RCP 4403 BLA
- RUBBERMAID COMMERCIAL Platform Truck, Heavy-Duty, 1200 lb., Black RCP 4436-10 BLA
- RUBBERMAID COMMERCIAL Side-Panel Platform Truck, 2,000 lb Capacity, 24.25 x 56 x 41.25, Black FG448600BLA
- ZORO SELECT Platform Truck, 1200lb, 72in x 30in EPT30728PN95
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity 952127
- Rubbermaid Commercial Platform Trucks