Rubbermaid Commercial
Drawer, 40 lb., Red, Steel, 25 In. L
Mfr # FG459300RED
Zoro # G0972124
Free Shipping & Returns
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25"
- Overall Height 5 in
- Overall Depth 17 in
- Material Steel
- Color Red
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W FG335488BLA
- RUBBERMAID COMMERCIAL XCart Bag, ES, 8 Bushel 1881783
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock FG4094L1BLA
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk 2110124
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black RCP335488BLA
- RUBBERMAID COMMERCIAL Utility Cart Security Hood FG9T0000BLA
- RUBBERMAID COMMERCIAL Bins, 4 Gal, f/Utility Cart, 17"x12-1/2"x10-1/2", 2PK, BK RCP335488BLACT
- RUBBERMAID COMMERCIAL Tote Bracket, Steel, For 2144269 2144270
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel 2W424
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. ATT-ARM-12-95
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK 800301
- Rubbermaid Commercial Utility Cart Accessories