Rubbermaid Commercial
24 in L Dust Mop, Cut-End, White, Cotton
Mfr # FGL25300WH00
Zoro # G1118579
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
- Mop Type Dust Mop
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Rayon, PK12, FGV41800WH00 FGV41800WH00
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00 FGA25206WH00
- RUBBERMAID COMMERCIAL 18 in L Flat Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber FGQ80500WH00
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 FGA25306WH00
- RUBBERMAID COMMERCIAL 30 in to 42 in L Duster, Black, Lambswool FG9C04000000
- RUBBERMAID COMMERCIAL Blend Mop Head, Blue, Blended, D21306BL00 D21306BL00
- RUBBERMAID COMMERCIAL Mop Handle, Q75500YL00 Q75500YL00
- RUBBERMAID COMMERCIAL Mop, Blend, Sprstitch, Lrg, Wh RCPD21306WH00CT
- RUBBERMAID COMMERCIAL Mop, Blend, Sprstitch, Lrg, Be RCPD21306BL00CT
- HYGEN. RUBBERMAID HYGEN Microfiber Pads for Microfiber Mopping System - Blue Wet Pad - 18 FGQ41000BL00
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Natural FGM116000000
- Rubbermaid Commercial Floor Mops, Buckets & Wringers