Rubbermaid Commercial
59" Quick Connect Dust Mop Frame, Metal
Mfr # FGQ59500YL00
Zoro # G3259094
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Quick Connect
- Handle Material Metal
- Handle Color Yellow
- Frame Width 60 in
- Frame Material Plastic
Explore More Products
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood FGH216000000
- RUBBERMAID COMMERCIAL Duster Frame, Microfiber FGQ85200WH00
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red 636100LAC
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass FGH14600GY00
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 0.94" Dia, Natural, Wood FG636100LAC
- RUBBERMAID COMMERCIAL Rubbermaid® Replacement Handle 6361 For Push Brooms - Wood Threaded Handle FG636100LAC
- RUBBERMAID COMMERCIAL 60" Invader, 60", Vinyl Aluminum Handle, Vinyl Aluminum FGH136000000
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 48"-72" Quick-Connect Aluminum Extension Handle, Yellow/Black - RCPQ755 FGQ75500 YL00
- RUBBERMAID COMMERCIAL Rubbermaid Aluminum Broom Handle With Plastic Threaded End FG635500GRAY
- THE BRUSH MAN 1-1/8” X 72” Wood Handle, Tapered End, 12PK HD72T
- J. RACENSTEIN Reach Pole, Ettore, 2 Section, 8 ft. 60-112
- Rubbermaid Commercial Handles, Frames and Braces