KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fifth-Wheel-Steer Trailers, 1000 lb.

RUBBERMAID| Zoro #: G0356535| Mfr #: FG9T1200BLA

$1337.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Overall Width: 40"
Deck Length: 70"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356535 Mfr #: FG9T1200BLA
Load Capacity: 1000 lb.Overall Width: 40"
Deck Length: 70"Color: Black
Overall Length: 70"Deck Material: Foam
Finish: Powder CoatedDeck Height: 13-1/2"
Caster Wheel Material: PneumaticCaster Wheel Width: 2"
Item: Fifth-Wheel Steering TrailerHandle Type: Removable Cross-bar
Overall Height: 13-1/4"Assembled/Unassembled: Unassembled
Deck Width: 40"Number of Caster Wheels: 4
Caster Wheel Dia.: 8"Country of Origin (subject to change): United States

Description

Fifth-Wheel Steering Trailer, Load Capacity 1000 lb., Deck Material Foam, Handle Type Removable Cross-bar, Overall Height 16-1/8 In., Overall Length 70 In., Overall Width 40 In., Caster Wheel Dia. 8 In., Caster Wheel Material Pneumatic, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 70 In., Deck Width 40 In., Deck Height 16-1/8 In., Powder Coated Finish, Color Black, Assembled/Unassembled Unassembled

Reviews