BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fifth-Wheel-Steer Trailers, 2000 lb.

RUBBERMAID| Zoro #: G0583624| Mfr #: FG9T2100BLA

$1299.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 40"Caster Wheel Material: PolyolefinDeck Length: 70"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583624 Mfr #: FG9T2100BLA
Overall Width: 40"Caster Wheel Material: Polyolefin
Deck Length: 70"Overall Height: 13-1/4"
Finish: Powder CoatedItem: Fifth-Wheel Steering Trailer
Handle Type: Removable Cross-barLoad Capacity: 2000 lb.
Deck Height: 13-1/2"Caster Wheel Dia.: 8"
Deck Material: FoamNumber of Caster Wheels: 4
Color: BlackDeck Width: 40"
Assembled/Unassembled: UnassembledCaster Wheel Width: 2"
Overall Length: 70"Country of Origin (subject to change): United States

Description

Fifth-Wheel Steering Trailer, Load Capacity 2000 lb., Deck Material Foam, Handle Type Removable Cross-bar, Overall Height 16-1/8 In., Overall Length 70 In., Overall Width 40 In., Caster Wheel Dia. 8 In., Caster Wheel Material Polyolefin, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 70 In., Deck Width 40 In., Deck Height 16-1/8 In., Powder Coated Finish, Color Black, Assembled/Unassembled Unassembled

Reviews