Finishing Mop, String, Loop

RUBBERMAID| Zoro #: G0458202| Mfr #: FGA41206WH00

$13.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458202 Mfr #: FGA41206WH00
Item: Wet MopWidth: 5-1/2" to 6-1/2"
End Type: LoopMop Style: String
Color Coding System: YesHeadband Size: 1"
Connection Type: Side-GateFor Use With: Rubbermaid Commercial Products Mop Handles
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentColor: Blue/white
Basic Material: Cotton, Synthetic BlendDry Weight: 22 oz.
Launderable: NoSub-Category: Mop Heads
Series: Web Foot(R)Ply: 4
Length: 31" to 37"Country of Origin (subject to change): United States

Product Description

Finishing Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., Blue/White, Launderable No, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 31 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.