Skip to Main Content
customer-service Help
Rubbermaid

Flat Mop Frame, 18", Single Sided

Rubbermaid Flat Mop Frame, 18", Single Sided 1863893
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.10 /ea

Order in multiples of 6

  • Length: 18"
  • Handle Material: Aluminum
  • Handle Color: Black
See full product details
Orders over $75 ship free.
Total: $150.60