THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Damp Pad, Flat, Microfiber

RUBBERMAID| Zoro #: G1387337| Mfr #: FGQ41000BL00

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Mop Style: Flat
End Type: Microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387337 Mfr #: FGQ41000BL00
Launderable: YesMop Style: Flat
End Type: MicrofiberLength: 18"
Color Coding System: YesSub-Category: Mop Pads
Connection Type: Quick ChangeWidth: 5"
Dry Weight: 0.25 oz.Basic Material: Microfiber
Series: Hygen(TM)Color: Blue
Country of Origin (subject to change): China

Description

Damp Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.25 oz., Blue, Launderable Yes, Color Coding System Yes, Connection Type Quick Change, Length 18 In., Width 5 In., Series HYGEN(TM)

Reviews