Damp Pad, Flat, Microfiber

RUBBERMAID| Zoro #: G0919466| Mfr #: FGQ41000GR00

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Width: 5"
Connection Type: Quick Change
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919466 Mfr #: FGQ41000GR00
Launderable: YesWidth: 5"
Connection Type: Quick ChangeEnd Type: Microfiber
Mop Style: FlatDry Weight: 0.2 oz.
Color: GreenLength: 18"
Sub-Category: Mop PadsColor Coding System: Yes
Series: Hygen(TM)Basic Material: Microfiber
Country of Origin (subject to change): Indonesia

Description

Damp Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.2 oz., Green, Launderable Yes, Color Coding System Yes, Connection Type Quick Change, Length 18 In., Width 5 In., Series HYGEN(TM)

Reviews