Damp Pad with Scrubber, Flat, Microfiber

RUBBERMAID| Zoro #: G2030156| Mfr #: FGQ41500BL00

$13.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Microfiber
Connection Type: Quick Change
Dry Weight: 0.466 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030156 Mfr #: FGQ41500BL00
Basic Material: MicrofiberConnection Type: Quick Change
Dry Weight: 0.466 oz.Sub-Category: Mop Pads
End Type: MicrofiberWidth: 5"
Length: 18"Series: Hygen(TM)
Launderable: YesColor Coding System: Yes
Mop Style: FlatColor: Blue
Country of Origin (subject to change): Indonesia

Description

Damp Pad with Scrubber, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.466 oz., Blue, Launderable Yes, Color Coding System Yes, Connection Type Quick Change, Length 18 In., Width 5 In., Series HYGEN(TM)

Reviews