Damp Pad with Scrubber, Flat, Microfiber

RUBBERMAID| Zoro #: G2031705| Mfr #: FGQ42500BL00

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 24"
Connection Type: Quick Change
Basic Material: Microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031705 Mfr #: FGQ42500BL00
Length: 24"Connection Type: Quick Change
Basic Material: MicrofiberDry Weight: 0.366 oz.
Width: 5"Includes: Scratch-Resistant Scrubber Flap
Sub-Category: Mop PadsLaunderable: Yes
End Type: MicrofiberColor: Blue
Mop Style: FlatSeries: Hygen(TM)
Color Coding System: YesCountry of Origin (subject to change): Indonesia

Description

Damp Pad with Scrubber, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.366 oz., Blue, Launderable Yes, Color Coding System Yes, Connection Type Quick Change, Length 24 In., Width 5 In., Series HYGEN(TM), Includes Scratch-Resistant Scrubber Flap

Reviews