Microfiber Finish Pad, Flat, Microfiber

RUBBERMAID| Zoro #: G1436416| Mfr #: FGQ80000WH00

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 18"
Dry Weight: 0.25 oz.
Connection Type: Quick Change
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436416 Mfr #: FGQ80000WH00
Length: 18"Dry Weight: 0.25 oz.
Connection Type: Quick ChangeColor: White
Basic Material: MicrofiberSub-Category: Microfiber Finishing Mop Pads
Launderable: YesEnd Type: Microfiber
Width: 5"Color Coding System: Yes
Mop Style: FlatFor Use With: 5MU87 Microfiber Pad Holder
Country of Origin (subject to change): Indonesia

Description

Microfiber Finish Pad, Material Rayon/Polyester Blend, Size 18 In, Width 5 In, Color Blue/White With Blue Trim, Flat Moppping Pad Style, Launderable Construction, For Use With G1324461 Microfiber Pad Holder

Reviews