Scrubber Pad, Flat, Microfiber

RUBBERMAID| Zoro #: G2248766| Mfr #: FGQ81000YL00

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Microfiber
Connection Type: Quick Change
Dry Weight: 0.331 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248766 Mfr #: FGQ81000YL00
Basic Material: MicrofiberConnection Type: Quick Change
Dry Weight: 0.331 oz.Sub-Category: Microfiber Scrubber Mops
End Type: MicrofiberWidth: 5"
Length: 18"Series: Hygen(TM)
Launderable: YesColor Coding System: Yes
Mop Style: FlatColor: yellow
Country of Origin (subject to change): Indonesia

Description

Scrubber Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.331 oz., Yellow, Launderable Yes, Color Coding System Yes, Connection Type Quick Change, Length 18 In., Width 5 In., Series HYGEN(TM)

Reviews