Damp Pad, Flat, Microfiber

RUBBERMAID| Zoro #: G1054277| Mfr #: FGQ82000BL00

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Microfiber
Series: Hygen(TM)
End Type: Microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054277 Mfr #: FGQ82000BL00
Basic Material: MicrofiberSeries: Hygen(TM)
End Type: MicrofiberLength: 11"
Launderable: YesColor Coding System: Yes
Sub-Category: Wall/Stair Damp MopColor: Blue
Mop Style: FlatDry Weight: 0.166 oz.
Connection Type: Quick ChangeWidth: 5"
Country of Origin (subject to change): Indonesia

Description

Damp Pad, Basic Material Microfiber, Mop Style Flat, End Type Microfiber, Dry Weight 0.166 oz., Blue, Launderable Yes, Color Coding System Yes, Connection Type Quick Change, Length 11 In., Width 5 In., Series HYGEN(TM)

Reviews