Glass Cleaner Cover, Flat, Microfiber

RUBBERMAID| Zoro #: G1820025| Mfr #: FGQ87100BL00

$10.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Mop Style: Flat
End Type: Microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820025 Mfr #: FGQ87100BL00
Launderable: YesMop Style: Flat
End Type: MicrofiberLength: 8-7/8"
Sub-Category: Mop CoversFor Use With: Mfr. No. Q85500
Color Coding System: YesConnection Type: Quick Change
Width: 5-7/8"Dry Weight: 0.201 oz.
Basic Material: MicrofiberSeries: Hygen(TM)
Color: BlueCountry of Origin (subject to change): Indonesia

Description

Glass Cleaner Cover, Material Blended Split Microfiber, Length 8 7/8 In, Width 5 7/8 In, Color Light Blue, For Use With G3091812 Flexible Frame

Reviews