Damp Mop Cover, Flat, Microfiber

RUBBERMAID| Zoro #: G1272153| Mfr #: FGQ89100BL00

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: Quick Change
Length: 8-1/4"
Color: Blue/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272153 Mfr #: FGQ89100BL00
Connection Type: Quick ChangeLength: 8-1/4"
Color: Blue/whiteSub-Category: Mop Covers
End Type: MicrofiberFor Use With: Mfr. No. Q85500
Series: Hygen(TM)Dry Weight: 0.322 oz.
Width: 8-1/4"Launderable: Yes
Mop Style: FlatBasic Material: Microfiber
Color Coding System: YesCountry of Origin (subject to change): Indonesia

Description

Damp Mop Cover, Material Blended Split Microfiber, Length 8 1/4 In, Width 8 1/4 In, Color Blue/White, For Use With G3091812 Flexible Frame

Reviews