LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

On-Board Cleaning System, Aluminum, 58"L

RUBBERMAID| Zoro #: G0406192| Mfr #: 1835528

$136.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Microfiber Mops Mfg. Model Q41000BL00, Q410-00, Q410-00, Q411, Q820, Frames Mfg. Model Q550, Q560, Q570
Handle Material: Aluminum
Mop Type: Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406192 Mfr #: 1835528
For Use With: Microfiber Mops Mfg. Model Q41000BL00, Q410-00, Q410-00, Q411, Q820, Frames Mfg. Model Q550, Q560, Q570Handle Material: Aluminum
Mop Type: PadDry Weight: 21 oz.
Connection Type: Hook-and-LoopColor: Black/Yellow
Includes: Handle, Frame, 2 Microfiber PadsLaunderable: Yes
Handle Length: 58"End Type: Microfiber
Material: AluminumHead Width: 18"
Color Coding System: NoSeries: Hygen
Head Length: 3-1/2"Country of Origin (subject to change): China

Description

On-Board Cleaning System, Size 21 Oz, Handle Size 58 In, Handle Dia. 2 In, For Use With Microfiber Mops 3XY12, 5MU77, 5MU78, 4ZA28, 1UEX4 and Frames G1102385, G1324461, G0618886, Includes Handle and 18 In frame

Reviews