Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Flexi Duster and Head, Alumnm, Silvr, 60 in

RUBBERMAID| Zoro #: G1550717| Mfr #: FGT410000000

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1-5/16"
Includes: Mfr. No. T500
Item: Flexi Duster and Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550717 Mfr #: FGT410000000
Dia.: 1-5/16"Includes: Mfr. No. T500
Item: Flexi Duster and HeadMaterial:
Broom Handle Tip Material: MetalBroom Connection Type: Quick Connect
For Use With: Mfr. No. T499-00 WH00Features: Flexible head adjusts to match surface. The Flexi-Duster(R) frame and handle combined with the Dust Mitt provide effective, convenient off-the-floor dusting. Flexible head conforms to virtually any shape. The launderable Dust Mitt can be worn on the hand or used with the Flexi-Duster(R) Dusting Tool.
Length: 60"Color: Silver
Country of Origin (subject to change): United States

Description

Overhead Duster, Flexible Head, Aluminum Handle, Length 60 Inches, For Use With G3366343

Reviews