Rubbermaid Commercial
11" Slide On Dust Mop Frame, Black/Yellow, Plastic
Mfr # FGQ85500BK00
Zoro # G3091812
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 13-1/8"
- Handle Material Rubber
- Handle Color Black
- Frame Width 13 1/8 in
Explore More Products
- RUBBERMAID COMMERCIAL HYGEN Extension Pole, 4'-8' L, 1.4" Dia, Aluminum YW, PK 6 RCPQ76500YL00CT
- RUBBERMAID COMMERCIAL Scraper Pad, Black, Plastic 2018787
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle FGQ41000BL00
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Blue, Fiberglass FGH14600BL00
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black/Gray/Red, Plastic 2132428
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle FGQ41100BL00
- RUBBERMAID COMMERCIAL Handle, f/Wet Mops, Clamp Style, Hardwood, 60" , Yellow, PK 12 RCPH216000000CT
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow RCPH116000000
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 48"-72" Quick-Connect Aluminum Extension Handle, Yellow/Black - RCPQ755 FGQ75500 YL00
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Fiberglass 1TZA2
- THE BRUSH MAN 15/16” X 72” Wood Handle, Metal Threaded Tip, 12PK H72MT
- Rubbermaid Commercial Handles, Frames and Braces