Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Floor Sign, Closed, Multilingual, Brght Ylw

RUBBERMAID| Zoro #: G2180491| Mfr #: FG611478YEL

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180491 Mfr #: FG611478YEL
Legend Style: Text and SymbolUV Resistant: No
Background Color: YellowLegend: caution
Height: 37"Subject Matter: Caution
Glow-in-the-Dark: NoWidth: 12"
Thickness: 1.250"Header: Caution
Sign Shape: PyramidDouble-Sided: Yes
Standards: ANSI compliant / OSHA compliantHeader Legend Color: Black
Header Background Color: YellowLanguage: English, French, Spanish
Item: Floor Safety SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Black
Material: PlasticMounting Style: Standing Floor
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Floor Safety Sign, Subject Matter Caution, English, French, Spanish, Legend caution, Legend Style Text and Symbol, Header Caution, Plastic, Height 37 In., Width 12 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Header Legend Color Black, Header Background Color Yellow, Mounting Style Standing Floor

Reviews