KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Safety Sign, Caution, Eng/Sp/Fr

RUBBERMAID| Zoro #: G0355896| Mfr #: FG9S0900YEL

$15.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Retroreflective Grade:
Glow-in-the-Dark:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355896 Mfr #: FG9S0900YEL
Width: Retroreflective Grade:
Glow-in-the-Dark: ANSI Compliant:
Legend/Background Color: Mounting Style:
Double-Sided: Background Color:
Legend Style: UV Resistant:
Sign Shape: Subject Matter:
Legend Color: OSHA Compliant:
Item: Legend:
Height: Header:
Thickness: Material:
Standards: Language:
Country of Origin (subject to change): United States

Description

Floor Safety Sign, Subject Matter Caution, English, French, Spanish, Legend caution, Legend Style Text and Symbol, Header No Header, Polypropylene, Height 25 In., Width 13 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Mounting Style Standing Floor, Sign Shape Rectangle

Reviews