Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn

RUBBERMAID| Zoro #: G1746656| Mfr #: FG611200YEL

$12.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Retroreflective Grade:
Glow-in-the-Dark:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746656 Mfr #: FG611200YEL
Width: Retroreflective Grade:
Glow-in-the-Dark: ANSI Compliant:
Legend/Background Color: Mounting Style:
Double-Sided: Background Color:
Legend Style: Header Legend Color:
UV Resistant: Sign Shape:
Subject Matter: Legend Color:
OSHA Compliant: Item:
Legend: Height:
Header: Thickness:
Material: Standards:
Language: Country of Origin (subject to change): United States

Description

Floor Safety Sign, Subject Matter Caution, English, French, Spanish, Legend Caution, Legend Style Text and Symbol, Header Caution, Plastic, Height 25 In., Width 11 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Header Legend Color Black, Mounting Style Standing Floor, Sign Shape Triangle

Reviews