Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn

RUBBERMAID| Zoro #: G1929365| Mfr #: FG611400YEL

$38.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: cautionGlow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929365 Mfr #: FG611400YEL
Legend: cautionGlow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveHeader Legend Color: Black
Subject Matter: CautionSign Shape: Pyramid
UV Resistant: NoMounting Style: Standing Floor
Language: English, French, SpanishThickness: 1.500"
Standards: ANSI compliant / OSHA compliantItem: Floor Safety Sign
Material: PlasticHeight: 37"
Background Color: YellowWidth: 12"
Legend/Background Color: Black/YellowOSHA Compliant: Yes
Legend Color: BlackANSI Compliant: Yes
Header: CautionDouble-Sided: Yes
Country of Origin (subject to change): United States

Description

Floor Safety Sign, Sign Subject Matter Caution, Height 37 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Caution, Printed Language English, French, Spanish, Sign Shape Pyramid

Reviews