Rubbermaid

Floor Squeegee, Straight, 22" Blade W

Rubbermaid Floor Squeegee, Straight, 22" Blade W 7COMBO46
Hover or click to zoom Tap to zoom
$38.82
  • Squeegee Blade Width: 22 in
  • Item: Floor Squeegee
  • Squeegee Blade Shape: Straight
See full product details
Orders over $75 ship free.

Total: $38.82

Rubbermaid #7COMBO46 Specifications

  • Squeegee Blade Width: 22 in
  • Item: Floor Squeegee
  • Squeegee Blade Shape: Straight
  • Squeegee Handle Included: With Handle
  • Squeegee Frame Material: Steel
  • Connection Type: Tapered
  • Length: 60 in
  • Squeegee Blade Material: Rubber
  • Color Coding System: No
  • FDA Compliant: No
  • Squeegee Application: Floor Squeegee
  • Squeegee Blade Count: Double
  • For Use With: Tapered Handles
  • Chemical Resistant: No
  • Color: Black
  • Features: Nonmarking, Flexible Blade
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): Multiple

Description

Floor Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 22 in, Squeegee Frame Material Steel, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Tapered, Chemical Resistant No, For Use With Tapered Handles, Features Nonmarking, Flexible Blade, Color Black, 60 in, Squeegee Application Floor Squeegee

Reviews of Rubbermaid #7COMBO46