Food Box, 66.5 qt.

RUBBERMAID| Zoro #: G1912522| Mfr #: FG332800CLR

$58.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity (Qt.): 66.52
Overall Height (In.): 12
Overall Width (In.): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912522 Mfr #: FG332800CLR
Capacity (Qt.): 66.52Overall Height (In.): 12
Overall Width (In.): 18Color: clear
Overall Length (In.): 26Material: Co-Polyester
Item: Food BoxCountry of Origin (subject to change): United States

Description

Food Box, Outside Length 26 In., Outside Width 18 In., Outside Height 12 In., Capacity 16.63 gal., Material Co-Polyester, Color Clear, Standards NSF, Lid Sold Separately Item #G0478947

Reviews