KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Food/Tote Box, 34 qt.

RUBBERMAID| Zoro #: G0545474| Mfr #: FG330800CLR

$36.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width (In.): 18
Overall Height (In.): 6
Capacity (Qt.): 34
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0545474 Mfr #: FG330800CLR
Overall Width (In.): 18Overall Height (In.): 6
Capacity (Qt.): 34Material: Co-Polyester
Overall Length (In.): 26Item: Food/Tote Box
Color: clearCountry of Origin (subject to change): United States

Description

Food/Tote Box, Capacity 8.5 Gallons, Outside Height 6 Inches, Outside Length 26 Inches, Outside Width 18 Inches, Color Clear, Use with Lid No. G0478947, Lid Not Included, For Storage/Transport

Reviews