SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Food/Tote Box, 50 qt.

RUBBERMAID| Zoro #: G1894952| Mfr #: FG330000CLR

$47.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearItem: Food/Tote BoxMaterial: Co-Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894952 Mfr #: FG330000CLR
Color: clearItem: Food/Tote Box
Material: Co-PolyesterOverall Height (In.): 9
Overall Length (In.): 26Capacity (Qt.): 50
Overall Width (In.): 18Country of Origin (subject to change): United States

Description

Food/Tote Box, Outside Length 26 In., Outside Width 18 In., Outside Height 9 In., Capacity 12.5 gal., Material Co-Polyester, Color Clear, Use Lid Number 5M659, Standards FDA/USDA, NSF #2

Reviews