KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fourth Size Food Pan, Cold

RUBBERMAID| Zoro #: G1652357| Mfr #: FG110P00CLR

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 1-2/3 Qt.
Depth: 2-1/2"
Width: 6-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652357 Mfr #: FG110P00CLR
Capacity: 1-2/3 Qt.Depth: 2-1/2"
Width: 6-3/8"Length: 10-3/8"
Material: polycarbonateItem: Cold Food Pan
Pan Size: Fourth SizeCountry of Origin (subject to change): United States

Description

Cold Food Pan, Fourth Size, Capacity 1 2/3 Qt., Overall Length 10 3/8 In., Overall Width 6 3/8 In., Overall Height 2 1/2 In., Color Clear, Material Polycarbonate

Reviews