Fourth Size Food Pan, Cold

RUBBERMAID| Zoro #: G2348123| Mfr #: FG111P00CLR

$7.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 2-1/2 qt.Depth: 4"Width: 6-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348123 Mfr #: FG111P00CLR
Capacity: 2-1/2 qt.Depth: 4"
Width: 6-3/8"Length: 10-3/8"
Material: polycarbonateItem: Cold Food Pan
Pan Size: Fourth SizeCountry of Origin (subject to change): United States

Description

Cold Food Pan, Fourth Size, Capacity 2 1/2 Qt., Overall Length 10 3/8 In., Overall Width 6 3/8 In., Overall Height 4 In., Color Clear, Material Polycarbonate

Reviews