KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fourth Size Food Pan, Hot, Blk

RUBBERMAID| Zoro #: G0135283| Mfr #: FG211P00BLA

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-3/8"
Item: Hot Food Pan
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135283 Mfr #: FG211P00BLA
Width: 6-3/8"Item: Hot Food Pan
Material: polycarbonateDepth: 4"
Capacity: 2-1/2 qt.Length: 10-3/8"
Pan Size: Fourth SizeCountry of Origin (subject to change): United States

Description

Hot Food Pan, Fourth Size, Capacity 2 1/2 Qt., Overall Length 10 3/8 In., Overall Width 6 3/8 In., Overall Height 4 In., Color Black, Material Polycarbonate

Reviews