Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Fourth Size Food Pan, Hot (Discontinued)
Mfr # FG212P00AMBR
Zoro # G0135292
This Product is Discontinued
Key Features
- Width 6 3/8 in
- Pan Size Fourth Size
- Material polycarbonate
- Capacity 4 qt
- Depth 6 in