Rubbermaid
Frame, For Use With 1D652-3, 4YX37-9
- Zoro #: G3020766
- Mfr #: FG1315L2RED
Hover or click to zoom Tap to zoom
Key Features
- For Use With Grainger Item Number: 1D652, 1D653, 4YX37, 4YX38, 4YX39
- Includes: -
- Item: Frame
- Type: -
- Product Type: Frame
$385.00
Subtotal: $385.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubbermaid #FG1315L2RED Specifications
- Zoro #: G3020766
- Mfr #: FG1315L2RED
- UPC #: 836513004927
- For Use With Grainger Item Number: 1D652, 1D653, 4YX37, 4YX38, 4YX39
- Includes: -
- Item: Frame
- Type: -
- Product Type: Frame
- Country of Origin (subject to change): United States
Description
Frame, Includes -, For Use With Grainger Item Number 1D652, 1D653, 4YX37, 4YX38, 4YX39, Type -
Reviews of Rubbermaid #FG1315L2RED
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBERMAID Right Door FG4532L5RED
- RUBBERMAID Axle, 27 In x 1/2 In Dia. 50565400
- RUBBERMAID Metal Latch For Tool Boxes FG7802L10000
- RUBBERMAID Hitch FG1316L4RED
- RUBBERMAID Axle, Wheelbarrow 53565800
- RUBBERMAID Drawer Slide FG4513L30000
- GUARDAIR Brass Extension, 18 In. 74E018B
- DAYTON Drain Plug Kit MH2MPT221G
- DAYTON Pin 71291835G
- DAYTON Handle Shaft Assembly MH4YX96153G
- HARRINGTON Free Chain Spring, 3/4 to 2 3/4 Ton Lever L4205008
- Rubbermaid