KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Size Food Lid, Cold, Gray

RUBBERMAID| Zoro #: G0841294| Mfr #: FG135P29GRAY

$11.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyethylene
Item: Cold Food Pan Secure Sealing Lid
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841294 Mfr #: FG135P29GRAY
Material: PolyethyleneItem: Cold Food Pan Secure Sealing Lid
Country of Origin (subject to change): United States

Description

Cold Food Pan Secure Sealing Lid, Full Size, Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 1/2 In., Color Gray, Material Polyethylene

Reviews