KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Size Food Pan, Cold, Amber

RUBBERMAID| Zoro #: G2250577| Mfr #: FG130P00CLR

$13.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 9 qt.
Depth: 2-1/2"
Width: 12-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250577 Mfr #: FG130P00CLR
Capacity: 9 qt.Depth: 2-1/2"
Width: 12-13/16"Length: 20-13/16"
Material: polycarbonateItem: Cold Food Pan
Pan Size: Full SizeCountry of Origin (subject to change): United States

Description

Cold Food Pan, Full Size, Capacity 9 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 2 1/2 In., Color Clear, Material Polycarbonate

Reviews