KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Size Food Pan, Cold, Clear

RUBBERMAID| Zoro #: G0325385| Mfr #: FG131P00CLR

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 13-3/4 Qt.
Depth: 4"
Width: 12-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325385 Mfr #: FG131P00CLR
Capacity: 13-3/4 Qt.Depth: 4"
Width: 12-13/16"Length: 20-13/16"
Material: polycarbonateItem: Cold Food Pan
Pan Size: Full SizeCountry of Origin (subject to change): United States

Description

Cold Food Pan, Full Size, Capacity 13 3/4 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 4 In., Color Clear, Material Polycarbonate

Reviews