BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Full Size Food Pan, Hot, Amber

RUBBERMAID| Zoro #: G0135177| Mfr #: FG231P00AMBR

$63.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4"Length: 20-13/16"Width: 12-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135177 Mfr #: FG231P00AMBR
Depth: 4"Length: 20-13/16"
Width: 12-13/16"Item: Hot Food Pan
Material: polycarbonatePan Size: Full Size
Capacity: 13-3/4 Qt.Country of Origin (subject to change): United States

Description

Hot Food Pan, Full Size, Capacity 13 3/4 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 4 In., Color Amber, Material Polycarbonate

Reviews