KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Size Food Pan, Hot, Black

RUBBERMAID| Zoro #: G0135161| Mfr #: FG230P00BLA

$50.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12-13/16"
Item: Hot Food Pan
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135161 Mfr #: FG230P00BLA
Width: 12-13/16"Item: Hot Food Pan
Material: polycarbonateDepth: 2-1/2"
Capacity: 9 qt.Length: 20-13/16"
Pan Size: Full SizeCountry of Origin (subject to change): United States

Description

Hot Food Pan, Full Size, Capacity 9 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 2 1/2 In., Color Black, Material Polycarbonate

Reviews