Full Size Food Pan, Hot, Black

RUBBERMAID| Zoro #: G0135186| Mfr #: FG231P00BLA

$63.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12-13/16"
Item: Hot Food Pan
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135186 Mfr #: FG231P00BLA
Width: 12-13/16"Item: Hot Food Pan
Material: polycarbonateDepth: 4"
Capacity: 13-3/4 Qt.Length: 20-13/16"
Pan Size: Full SizeCountry of Origin (subject to change): United States

Description

Hot Food Pan, Full Size, Capacity 13 3/4 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 4 In., Color Black, Material Polycarbonate

Reviews