Gel Odor Control Unit System

RUBBERMAID| Zoro #: G2295404| Mfr #: FG511400OWHT

$46.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2295404 Mfr #: FG511400OWHT
Refill Type: GelCoverage: 2400 cu. ft.
Item: Solid Based Air Freshener DispenserPower Method: No Power Source Required
Case Quantity: 1Length: 3-1/2"
Height: 7-1/2"Sub-Category: Only Dispensers
Color: White/BlackMounting Type: Wall
Width: 3-5/8"Country of Origin (subject to change): United States

Product Description

Solid Based Air Freshener Dispenser, Refill Type Gel, Mounting Type Wall, No Power Source Required, Color White/Black, Coverage 2400 cu. ft., Length 3-1/2 In., Width 3-5/8 In., Height 7-1/2 In., Case Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.